{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 68 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | RD..12T3 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Set of retaining screws | 219807 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 27 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212150 80/7 | |
EAN / GTIN | 4045197750440 | |
Manufacturer number | 212150 80/7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Copy mill 7° positive 80/7 mm
on request
In stock
7 pieces in stock
US $ 468.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 468.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 600.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 572.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 7 | 7 | 7 |
Mounting bore ⌀ | 27 | 27 | 32 | 27 |
Milling application | Circular milling ;Ramping | Circular milling ;Ramping | Circular milling ;Ramping ;Plunging | Circular milling ;Circular milling |
Overall length Ltot | 50 | 50 | 50 | 50 |
suitable indexable insert | RD..12T3 | RD..12T3 | XD.. 09T308 | RPK.1204M0T |
Shank type | with bore | with bore | with bore | with bore |
Fz Helix | 0.7 | 0.7 | 0.7 | 0.7 |