RDHX 12T3 MOTN ST1400

Article no.: 212273 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 14.76 / Piece
  • from 10 Piece
    US $ 12.29 / Piece
on request
In stock
7,942 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDHX 12T3 MOTN
    Type ST1400
    Grade HB7515
    Tool material Carbide
    Feed fz per tooth 0.22 mm
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212273 ST1400
    EAN / GTIN 4045197554338
    Manufacturer number 212273 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    430
    Steel < 750 N/mm²
    P
    330
    Steel < 900 N/mm²
    P
    270
    Steel < 1100 N/mm²
    P
    230
    Steel < 1400 N/mm²
    P
    200
    INOX < 900 N/mm²
    M
    300
    INOX > 900 N/mm²
    M
    210
    GG(G)
    K
    230
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 2.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart