{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Circular milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 30 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 72 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 1.79 degrees | |
Ramping length L for αmax | 26.94 mm | |
suitable indexable insert | RPK.1204M0T | |
Pack of insert screws | 219878 3 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212018 42/4 | |
EAN / GTIN | 4062406576639 | |
Manufacturer number | 212018 42/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Copy and face mills, indexed 42/4 mm
on request
In stock
9 pieces in stock
US $ 363.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 294.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 414.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Milling application | Circular milling ;Circular milling | Circular milling ;Ramping | Circular milling ;Ramping ;Plunging |
Overall length Ltot | 40 | 40 | 40 |
Through-coolant | yes | yes | yes |
Shank type | with bore | with bore | with bore |
⌀ D3 | 30 | 30 | 26 |
Circular interpolation milling ⌀ Dmin | 72 | 72 | 68 |