RPKW 1204MOT, HB7605, Type: HART

Article no.: 212058 HART
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 14.76 / Piece
  • from 10 Piece
    US $ 12.29 / Piece
on request
In stock
8,296 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RPKW 1204MOT
Type HART
Grade HB7605
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 6
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212058 HART
EAN / GTIN 4062406390396
Manufacturer number 212058 HART

Application Table

Steel < 1400 N/mm²
P
160
Steel < 50 HRC
H
110
Steel < 55 HRC
H
90
Steel < 60 HRC
H
65
Steel < 65 HRC
H
50
GG(G)
K
200
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / ap = 1.2 mm.
In order to use all six cutting edges, an ap of 3 mm must not be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart