{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 93 degrees | |
Milling application | Circular milling; Ramping | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
⌀ D3 | 23 mm | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 20.7 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 3.5 mm | |
Ramping angle αmax | 4.01 degrees | |
Ramping length L for αmax | 21.4 mm | |
suitable indexable insert | VDGT 11T2.. | |
Pack of insert screws | 219801 (7IP; 0.9 Nm) | |
Type of product | Plunge mill |
Article number | 211852 25/3 | |
EAN / GTIN | 4045197648594 | |
Manufacturer number | 211852 25/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |