Plunge milling cutter 93°, with threaded shank, ⌀ D / number of teeth Z: 16/2mm

Article no.: 211852 16/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 93
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 93 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
⌀ D3 14 mm
⌀ D1 h6 8.5 mm
⌀ D2 12.7 mm
Overall length Ltot 35 mm
Mounting thread M M8
Circular interpolation milling ⌀ Dmin 30 mm
Circular interpolation milling ⌀ Dmax 30 mm
Circular interpolation milling ap 3.5 mm
Ramping angle αmax 6.9 degrees
Ramping length L for αmax 12.4 mm
suitable indexable insert VDGT 11T2..
Pack of insert screws 219801 (7IP; 0.9 Nm)
Type of product Plunge mill

Identification & Classification

Article number 211852 16/2
EAN / GTIN 4045197648563
Manufacturer number 211852 16/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Greater tool stiffness by elimination of twist between indexable insert and insert seat.
Can be extended as required using the threaded connection.

Application:

To prevent chips jamming, especially when milling deep pockets.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart