{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
for cutter head ⌀ D | 10 mm | |
Adapter | Plain shank | |
Through-coolant | yes | |
External ⌀ d1 | 9.8 mm | |
Overall length L | 140 mm | |
Reach L1 | 88 mm | |
Shank ⌀ DS h6 | 20 mm | |
recommended tightening torque | 5 Nm | |
Type of product | Threaded copy mill arbor |
Article number |
210570 10
Copy |
|
EAN / GTIN |
4045197522764
Copy |
|
Manufacturer number |
210570 10
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |