Solid carbide parallel arbor long, Plain shank, for cutter head ⌀ D: 12mm

Article no.: 210562 12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 12 mm
Adapter Plain shank
Through-coolant yes
External ⌀ d1 11.8 mm
Overall length L 115 mm
Reach L1 64 mm
Shank ⌀ DS h6 16 mm
recommended tightening torque 10 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 210562 12
EAN / GTIN 4045197558015
Manufacturer number 210562 12

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
With plain shank (for HSC machining). Tolerance = h6.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart