{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Milling head ⌀ D | 10 mm | |
Type | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 2 | |
Point angle | 142 degrees | |
Arbor size | 10 mm | |
Head length l | 13 mm | |
Feed f in steel < 900 N/mm2 | 0.6 mm/rev. | |
Shank | GARANT TopCut | |
Through-coolant | no | |
Type of product | Cutter insert for centre drilling and spot drilling |
Article number |
210405 10
Copy |
|
EAN / GTIN |
4045197607720
Copy |
|
Manufacturer number |
210405 10
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |