{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Cutter ⌀ D | 12 mm | |
Type | HB730 | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 6 | |
Direction of infeed | horizontal | |
Overall length L | 26.9 mm | |
Arbor size | 10 mm | |
Head length l | 13 mm | |
Flute length L2 | 2 mm | |
maximum cutting depth ap max in steel < 900 N/mm2 | 0.9 mm | |
Feed fz in steel < 900 N/mm2 | 0.08 mm | |
Suitable chuck key No. 219987; No. 219986 | 8×3 | |
Corner chamfer angle | 45 degrees | |
Through-coolant | no | |
Shank type | GARANT TopCut | |
maximum cutting depth ap max when slot milling from solid | 1.4 | |
Type of product | Threaded copy milling cutter |
Article number |
210380 12
Copy |
|
EAN / GTIN |
4045197523501
Copy |
|
Manufacturer number |
210380 12
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |