Alternative article:

PCD ball nose slot drill with internal cooling straight cut 5 mm

Article no.: 209655 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
7 pieces in stock
  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2
  • Direction of infeed: horizontal, oblique and vertical

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating PCD
Tool material PCD
Standard Manufacturer’s standard
Tolerance nominal ⌀ e8
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA with h6
Through-coolant yes
Flute length Lc 3 mm
Radius R 2.5 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 4.6 mm
Overall length L 60 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in GRP CRP 0.04 mm
Feed fz for side milling in graphite 0.08 mm
Feed fz for copy milling in GRP CRP 0.07 mm
Feed fz for copy milling in graphite 0.12 mm
Colour ring black
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 209655 5
EAN / GTIN 4045197513328

Application Table

Aluminium
N
2400
Aluminium (short chipping)
N
2000
Alu > 10% Si
N
1500
PMMA acrylic
N
1000
PE-HD
N
900
PA 66
N
900
PEEK
N
800
PVDF GF20
N
1200
POM GF25
N
1200
PA 66 GF30
N
1000
PEEK GF30
N
1000
PTFE CF25
N
1000
PEEK CF30
N
800
MMC
N
400
GRP
N
500
CRP
N
500
Hybrids
N
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High performance PCD slot drill for the highest demands in respect to material removal rates when machining GRP, CRP and graphite.
Straight flutes for a neutral cut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart