Alternative article:

PCD ball nose slot drill with internal cooling straight cut 12 mm

Article no.: 209655 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2
  • Direction of infeed: horizontal, oblique and vertical

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating PCD
    Tool material PCD
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA with h6
    Through-coolant yes
    Flute length Lc 10 mm
    Radius R 6 mm
    Overhang length L1 incl. recess 35 mm
    Recess ⌀ D1 11.2 mm
    Overall length L 100 mm
    Shank ⌀ Ds 12 mm
    Feed fz for side milling in GRP CRP 0.06 mm
    Feed fz for side milling in graphite 0.1 mm
    Feed fz for copy milling in GRP CRP 0.09 mm
    Feed fz for copy milling in graphite 0.14 mm
    Colour ring black
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 209655 12
    EAN / GTIN 4045197513366
    Manufacturer number 209655 12

    Application Table

    Aluminium
    N
    2400
    Aluminium (short chipping)
    N
    2000
    Alu > 10% Si
    N
    1500
    PMMA acrylic
    N
    1000
    PE-HD
    N
    900
    PA 66
    N
    900
    PEEK
    N
    800
    PVDF GF20
    N
    1200
    POM GF25
    N
    1200
    PA 66 GF30
    N
    1000
    PEEK GF30
    N
    1000
    PTFE CF25
    N
    1000
    PEEK CF30
    N
    800
    MMC
    N
    400
    GRP
    N
    500
    CRP
    N
    500
    Hybrids
    N
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    High performance PCD slot drill for the highest demands in respect to material removal rates when machining GRP, CRP and graphite.
    Straight flutes for a neutral cut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart