This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide T-slot cutter 25X11 mm

Article no.: 208032 25X11

Select article variation and quantity

⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 851
  • Milling profile: staggered teeth
  • Type: N
  • Tolerance nominal ⌀: d11

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Flute length Lc 11 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 851
    Milling profile staggered teeth
    Type N
    Tolerance nominal ⌀ d11
    No. of teeth Z 6
    Helix angle 12 degrees
    Direction of infeed horizontal
    Shank DIN 6535 HB to h6
    Through-coolant no
    for T-slots DIN 650 14 mm
    Recess ⌀ D1 12 mm
    Overall length L 82 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.2 mm
    Feed fz in steel < 900 N/mm2 0.034 mm
    Shank tolerance h6
    Corner chamfer angle 45 degrees
    Colour ring green
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 208032 25X11
    Manufacturer number 208032 25X11

    Application Table

    Steel < 500 N/mm²
    P
    105
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    Uni
     
    wet maximum
     

    Description

    Version:

    The mill cuts on all three sides.
    Due to alternate set teeth (staggered), high cutting performance is achieved.

    Note:

    For milling T-slots to DIN 650.
    Feed at 50 % fz until full engagement.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart