This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide T-slot cutter, TiAlN, ⌀ DC × LC d11 × d11: 16X8mm

Article no.: 208032 16X8

Select article variation and quantity

⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 851
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: d11
  • Helix angle: 12

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard DIN 851
Milling profile staggered teeth
Tolerance nominal ⌀ d11
Helix angle 12 degrees
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
Shank tolerance h6
Corner chamfer angle 45 degrees
Colour ring green
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 208032 16X8
Manufacturer number 208032 16X8

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

The mill cuts on all three sides.
Due to alternate set teeth (staggered), high cutting performance is achieved.

Note:

For milling T-slots to DIN 650.
Feed at 50 % fz until full engagement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart