GARANT Diabolo solid carbide torus cutter HPC 20/1,0 mm

Article no.: 206422 20/1,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: e8
  • Helix angle characteristic: unequal spacing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type H
Tolerance nominal ⌀ e8
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Through-coolant no
Machining strategy HPC
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification numbers & Classifications

Article number 206422 20/1,0
EAN / GTIN 4045197599377
Manufacturer number 206422 20/1,0

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
170
Steel < 55 HRC
H
170
Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.005 mm.
Tolerance: Corner radius RS1 = ± 0.005 mm.

Application:

For peripheral milling as a finishing operation (plunge milling only to shallow depths).

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart