GARANT Diabolo solid carbide torus cutter HPC 10/1,0 mm

Article no.: 206372 10/1,0
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
136 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.2 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for copy milling in steel < 65 HRC 0.07 mm
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification numbers & Classifications

Article number 206372 10/1,0
EAN / GTIN 4045197599148
Manufacturer number 206372 10/1,0

Application Table

Steel < 1400 N/mm²
P
200
Steel < 50 HRC
H
190
Steel < 55 HRC
H
170
Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.005 mm.
Dimensions according to factory standard and 50° helix.
Double relief ground side clearance angle.
Without dynamic twist pitch.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart