{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h9 | |
No. of teeth Z | 2 | |
Helix angle | 12 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Machining strategy | HPC | |
Dimension ap max transverse | 0.1 mm | |
Programming radius | 0.3 mm | |
Flute length Lc | 1.5 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 2.7 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f z in steel < 60 HRC | 0.037 mm | |
Colour ring | red | |
Type of product | End torus mill |
Article number | 206278 3 | |
EAN / GTIN | 4045197584625 | |
Manufacturer number | 206278 3 |