This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide end torus cutter HPC, TiAlN, ⌀ h9 DC: 2mm

Article no.: 206278 2

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h9
No. of teeth Z 2
Helix angle 12 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Machining strategy HPC
Dimension ap max transverse 0.06 mm
Programming radius 0.3 mm
Flute length Lc 1.5 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 1.7 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Feed f z in steel < 60 HRC 0.018 mm
Colour ring red
Type of product End torus mill

Identification numbers & Classifications

Article number 206278 2
EAN / GTIN 4045197584618
Manufacturer number 206278 2

Application Table

Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
95
Steel < 60 HRC
H
85
Steel < 67 HRC
H
45
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates.

Note:

Comply strictly with ap max! Recommended application values (vc and fz) apply to ap max.
Use milling cutter up to the wear limit − special geometry not suitable for regrinding!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart