{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 4 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 25 mm | |
maximum shank recess dia. D6 | 7.1 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
L2 | 50 mm | |
Feed fz for side milling in steel < 65 HRC | 0.048 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.048 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Torus cutter |
Article number | 206162 6/2,0 | |
EAN / GTIN | 4045197597786 | |
Manufacturer number | 206162 6/2,0 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |