{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 3 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 16 mm | |
maximum shank recess dia. D6 | 5.1 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
L2 | 40 mm | |
Feed fz for side milling in steel < 65 HRC | 0.019 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.019 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Torus cutter |
Article number | 206162 4/1,0 | |
EAN / GTIN | 4045197597762 | |
Manufacturer number | 206162 4/1,0 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 4/1,0mm
on request
In stock
10 pieces in stock
US $ 105.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
US $ 88.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 134.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
US $ 69.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
US $ 69.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 66.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 75.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 81.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | Diamond | TiAlN | TiAlN | AlCrN | DLC | DLC |
Recess ⌀ D1 | 3.8 mm | 3.6 mm | 3.8 mm | 3.6 mm | 3.6 mm | 3.8 mm | 3.7 mm | 3.7 mm |
Overall length L | 80 mm | 57 mm | 80 mm | 57 mm | 57 mm | 57 mm | 80 mm | 83 mm |
Flute length Lc | 3 mm | 12 mm | 3 mm | 11 mm | 11 mm | 11 mm | 6.5 mm | 6.5 mm |
No. of teeth Z | 2 | 4 | 2 | 4 | 4 | 4 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |