{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.4 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.03 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.035 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 205450 8 | |
EAN / GTIN | 4062406276089 | |
Manufacturer number | 205450 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC 8 mm
on request
In stock
118 pieces in stock
US $ 125.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
US $ 91.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
US $ 69.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | blue | green | green |
Flute length Lc | 19 | 19 | 19 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 40 | 45 | 45 |
Tolerance nominal ⌀ | d11 | d11 | d11 |
Corner chamfer width at 45° | 0.2 | 0.2 | 0.4 |