{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.1 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 205450 12 | |
EAN / GTIN | 4062406276102 | |
Manufacturer number | 205450 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC 12 mm
on request
In stock
74 pieces in stock
US $ 174.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
644 pieces in stock
US $ 129.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
246 pieces in stock
US $ 127.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
841 pieces in stock
US $ 105.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 5 | 4 | 4 | 4 |
Machining strategy | HPC | HPC | MTC | HPC |
Shank ⌀ Ds | 12 | 12 | 12 | 12 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |