GARANT Master Titan solid carbide milling cutter HPC/TPC 6 mm

Article no.: 203157 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
78 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling; 0,08×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 13 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.1 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.022 mm
Feed fz for side milling in titanium > 850 N/mm2 0.026 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203157 6
EAN / GTIN 4045197989758
Manufacturer number 203157 6

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

For roughing and finishing at very high feed rates and smooth cutting action for the best tool life and high metal removal rate.
Specially ground with corner radii similar to torus cutters and special coating.
Dimensions to DIN 6527 long.

Application:

For milling titanium and titanium alloys.

Note:

Can be reground when used as a TPC milling cutter.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide milling cutter HPC/TPC 6 mm

GARANT Master Titan solid carbide milling cutter HPC/TPC 6 mm

on request
In stock
78 pieces in stock
US $ 73.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
US $ 72.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
198 pieces in stock
US $ 81.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock
US $ 42.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock
US $ 57.80
plus VAT at the current rate Prices plus delivery costs
Overhang length L1 incl. recess 20 mm 20 mm 19 mm 19 mm 19 mm
Colour ring pink pink yellow yellow yellow
Through-coolant no no no no no
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 40 degrees 40 degrees 35 degrees 45 degrees 42 degrees
Machining strategy HPC; TPC HPC HPC HPC HPC

From the same series "Master Titan" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart