{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.06×D | |
Shank | DIN 1835 B to h5 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 16 mm | |
Overhang length L1 incl. recess | 23 mm | |
Recess ⌀ D1 | 3.9 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner rounding rv | 0.1 mm | |
Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 | 0.03 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203123 4 | |
EAN / GTIN | 4062406120122 | |
Manufacturer number | 203123 4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |