Solid carbide milling cutter, uncoated, ⌀ e8 DC: 6mm

Article no.: 202680 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
262 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Shank form HB
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
Feed fz for side milling in steel < 900 N/mm2 0.033 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202680 6
EAN / GTIN 4045197117779
Manufacturer number 202680 6

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, uncoated, ⌀ e8 D<sub>C</sub>: 6mm

Solid carbide milling cutter, uncoated, ⌀ e8 DC: 6mm

on request
In stock
262 pieces in stock
US $ 28.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
US $ 42.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock
US $ 32.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
198 pieces in stock
US $ 46.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,174 pieces in stock
US $ 26.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 46.26
plus VAT at the current rate Prices plus delivery costs
Overall length L 58 mm 57 mm 58 mm 58 mm 58 mm 58 mm
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type N W N H H H
No. of teeth Z 4 4 4 4 4 4
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart