{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 35 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 16 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.08 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202680 16 | |
EAN / GTIN | 4045197117816 | |
Manufacturer number | 202680 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter 16 mm
on request
In stock
34 pieces in stock
US $ 140.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 104.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 113.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 95.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 105.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | AlCrN | uncoated | TiAlN |
Through-coolant | no | no | no | no | no |
Norm | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Flute length Lc | 35 | 18 | 32 | 32 | 18 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |