GARANT Master Titan solid carbide mini milling cutter HPC, TiAlN, ⌀ e8 DC: 4mm

Article no.: 202287 4
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 7 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.03 mm
Feed fz for side milling in titanium > 850 N/mm2 0.02 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 202287 4
EAN / GTIN 4062406270957
Manufacturer number 202287 4

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life.
Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it.
Attractively priced and extra stable version for high-power machining of titanium.

Downloads & documents

From the same series "Master Titan" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart