GARANT Diabolo solid carbide slot drill HPC, TiAlN, ⌀ e8 DC: 1,5mm

Article no.: 201639 1,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock Available in 3-4 working days
190 pieces in stock 190 pieces available in 3-4 working days

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 1.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 4 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.03 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 65 HRC 0.004 mm
Feed fz for side milling in steel < 65 HRC 0.005 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 201639 1,5
EAN / GTIN 4045197596932
Manufacturer number 201639 1,5

Application Table

Steel < 1400 N/mm²
P
120
Steel < 50 HRC
H
110
Steel < 55 HRC
H
80
Steel < 60 HRC
H
60
Steel < 65 HRC
H
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide specially for hard machining.
New generation of high performance milling cutters in the HPC machining range.
From size 2 with neck recess (dimensions L1 and⌀ D1).

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart