{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | ±0.12 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.01 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192840 7 | |
EAN / GTIN | 4045197108036 | |
Manufacturer number | 192840 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Roughing end mill 7 mm
on request
In stock
63 pieces in stock
US $ 53.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 39.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 38.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
US $ 43.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 29.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | TiAlN | uncoated |
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 |
Through-coolant | no | no | no | no | no |
Flute length Lc | 16 | 16 | 16 | 16 | 16 |
Tolerance nominal ⌀ | ±0.12 | k10 | js12 | js12 | k12 |
No. of teeth Z | 3 | 3 | 3 | 3 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |