Semi-roughing end mill 11 mm

Article no.: 191720 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 11 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NF
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 27-30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 26 mm
Overall length L 79 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.028 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191720 11
EAN / GTIN 4045197104953
Manufacturer number 191720 11

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Size 10 − 30 centre cutting teeth for plunging.
or a considerable performance improvement with special ground chip breaker flutes.

Advantage:

The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k12 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart