{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 9.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.018 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191200 9,5 | |
EAN / GTIN | 4045197100801 | |
Manufacturer number | 191200 9,5 |
This article |
Recommendations |
|
---|---|---|
Slot drills HSS-Co8 9,5 mm
on request
In stock
148 pieces in stock
US $ 19.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
US $ 34.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 | 90 |
Overall length L | 69 | 48 |
Standard | DIN 844 B | Manufacturer’s standard |
Shank | DIN 1835 B to h6 | HB with h6 |
Tool material | HSS Co 8 | HSS PM |
Tolerance nominal ⌀ | e8 | e8 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |