{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191200 10 | |
EAN / GTIN | 4045197100818 | |
Manufacturer number | 191200 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Slot drills HSS-Co8 10 mm
on request
In stock
573 pieces in stock
US $ 18.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
487 pieces in stock
US $ 26.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
284 pieces in stock
US $ 27.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,089 pieces in stock
US $ 16.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,271 pieces in stock
US $ 23.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | uncoated | uncoated | TiAlN |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Helix angle | 30 | 30 | 30 | 30-40 | 30-40 |
Tolerance nominal ⌀ | e8 | e8 | e8 | k10 | k10 |
Type | N | N | N | N | N |
No. of teeth Z | 3 | 3 | 3 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |