Carbide-tipped circular saw blade Rake angle positive, ⌀×bore: 300X30Mmm

Article no.: 179600 300X30M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

⌀×bore (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Components: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

300 mm
Thickness 3.2 mm
Tool material Carbide
Bore ⌀ 30 mm
No. of teeth Z 72
Pitch t 13.1 mm
Number of drive holes 2;2
Drive hole ⌀ 7;11 mm
Drive hole pitch circle 42;63 mm
suitable for saw makes Kaltenbach
Components Carbide
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179600 300X30M
EAN / GTIN 4045197096005
Manufacturer number 179600 300X30M

Application Table

Aluminium (short chipping)
N
850
Alu > 10% Si
N
650
CuZn
N
450
wet minimum
 
dry
 
Air
 

Description

Version:

High performance toothing with high teeth and lower finishing teeth. The trapezoidal carbide tips cut easily and generate clean cut surfaces.

Advantage:

Particularly suitable for hard anodised profile material.

Application:

On high-speed machines.
F = fine tooth pitch for thin walled profiles or plates up to 5 mm thickness.
M = medium tooth pitch for profiles and pipes with greater than 5 mm thickness.
G = coarse tooth pitch for solid material such as bars and rods.
Positive rake angle 5° for smooth, burr-free cutting on machines with saw blade infeed from below or horizontal. Very suitable for cutting to size, for mitre and ripping cuts on profiles, and for cutting into solid material.

Note:

  • Recommended cutting speed: 40 − 80 m/s, for harder materials such as alloys, brass, or bronze it is preferable to use the lowest recommended speed.
  • Pay special attention to maintaining an even feed rate; this prevents damage.
  • Additional versions on request.
  • Further circular saw blades can be found in catalogue volume 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart