Carbide-tipped circular saw blade Rake angle positive 300X30G mm

Article no.: 179600 300X30G
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock

Select article variation and quantity

⌀×bore (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Components: Carbide

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    300 mm
    Thickness 3.2 mm
    Tool material Carbide
    Bore ⌀ 30 mm
    No. of teeth Z 48
    Pitch t 18.1 mm
    Number of drive holes 2;2
    Drive hole ⌀ 7;11 mm
    Drive hole pitch circle 42;63 mm
    suitable for saw makes Kaltenbach
    Components Carbide
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 179600 300X30G
    EAN / GTIN 4045197096012
    Manufacturer number 179600 300X30G

    Application Table

    Aluminium (short chipping)
    N
    850
    Alu > 10% Si
    N
    650
    CuZn
    N
    450
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    High performance toothing with high teeth and lower finishing teeth. The trapezoidal carbide tips cut easily and generate clean cut surfaces.

    Advantage:

    Particularly suitable for hard anodised profile material.

    Application:

    On high-speed machines.
    F = fine tooth pitch for thin walled profiles or plates up to 5 mm thickness.
    M = medium tooth pitch for profiles and pipes with greater than 5 mm thickness.
    G = coarse tooth pitch for solid material such as bars and rods.
    Positive rake angle 5° for smooth, burr-free cutting on machines with saw blade infeed from below or horizontal. Very suitable for cutting to size, for mitre and ripping cuts on profiles, and for cutting into solid material.

    Note:

    • Recommended cutting speed: 40 − 80 m/s, for harder materials such as alloys, brass, or bronze it is preferable to use the lowest recommended speed.
    • Pay special attention to maintaining an even feed rate; this prevents damage.
    • Additional versions on request.
    • Further circular saw blades can be found in catalogue volume 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart