{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 5.9 mm | |
Flute length Lc | 85 mm | |
Overhang L1 | 95.5 mm | |
Overall length L | 161 mm | |
Number of cutting edges Z | 3 | |
Morse taper MT size | 1 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 8,4 | |
EAN / GTIN | 4062406064372 | |
Manufacturer number | 162800 8,4 |
This article |
Recommendations |
|
---|---|---|
Bridge reamer 8,4 mm
on request
Available in 6-8 weeks
0 pieces in stock
US $ 109.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 37.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Overall length L | 161 | 117 |
Nominal ⌀ DC | 8.4 | 8.4 |
Standard | DIN 311 | Manufacturer’s standard |
Shank | Morse taper | DIN 1835 A to h6 |
Tool material | HSS | HSS E |
Type of product | Phillips bit | Phillips bit |