{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 21 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 14.8 mm | |
Flute length Lc | 155 mm | |
Overhang L1 | 172 mm | |
Overall length L | 271 mm | |
Number of cutting edges Z | 4 | |
Morse taper MT size | 3 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 21 | |
EAN / GTIN | 4045197089359 | |
Manufacturer number | 162800 21 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bridge reamer 21 mm
on request
In stock
27 pieces in stock
US $ 197.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
US $ 193.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 366.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 348.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 138.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Colour ring | without | without | green | green | without |
Overall length L | 271 | 232 | 160 | 160 | 201 |
Nominal ⌀ DC | 21 | 21 | 21 | 21 | 21 |
Standard | DIN 311 | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 155 | 62 | 25 | 25 | 100 |
Application for type of drilling | for through holes | for through hole | for through holes | for blind holes | for through holes |