Bridge reamer 6,4 mm

Article no.: 162800 6,4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Nominal ⌀ DC k11 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 311
  • Helix angle: 25
  • Tolerance nominal ⌀: k11
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6.4 mm
Coating uncoated
Tool material HSS
Standard DIN 311
Helix angle 25 degrees
Tolerance nominal ⌀ k11
Through-coolant no
Shank Morse taper
Application for type of drilling for through holes
Minor ⌀ 4.5 mm
Flute length Lc 75 mm
Overhang L1 85.5 mm
Overall length L 151 mm
Number of cutting edges Z 3
Morse taper MT size 1
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162800 6,4
EAN / GTIN 4062406064358
Manufacturer number 162800 6,4

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Oil
 
wet maximum
 

Description

Version:

Tapering flute form with a length of approx. 3×nominal ⌀. Very sturdy due to strong core and radius heel of flutes. Easy, peeling cut by spiral flutes; number of flutes varies according to the size.

Application:

Particularly useful for the installation of components; for reaming offset holes or enlarging rivet holes. Bridge reamers are used on pneumatic hand-held drills in boiler construction.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Bridge reamer  6,4 mm

Bridge reamer 6,4 mm

on request
Available in 6-8 weeks
0 pieces in stock
US $ 105.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 28.57
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 60.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 129.63
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 163.66
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 6 6 6 6
Overhang L1 85.5 64 64 59 59
Overall length L 151 101 101 101 101
Nominal ⌀ DC 6.4 6.4 6.4 6.4 6.4
Shank Morse taper DIN 1835 A to h6 Plain shank with h9 DIN 6535 HA with h6 DIN 6535 HA with h6
Flute length Lc 75 28 28 26 26
Tool material HSS HSS E HSS E Solid carbide Solid carbide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart