Adjustable hand reamer 11 mm

Article no.: 160600 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Application for type of drilling: for through holes

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 11 mm
    Coating uncoated
    Tool material HSS
    Standard Manufacturer’s standard
    Application for type of drilling for through holes
    Adjustment range ⌀ 11 mm - 12 mm
    Flute length Lc 35 mm
    Overall length L 125 mm
    Shank square □ 4.9 mm
    Colour ring without
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 160600 11
    EAN / GTIN 4045197250872
    Manufacturer number 160600 11

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Large adjustment range. Fine adjustment using ring gauges or micrometers.
    Tools with taper lead; the flutes are relieved and cylindrically ground.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart