{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of reamers | 11 | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Application for type of drilling | for through hole | |
⌀ range | 8 mm - 31.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number |
160800 11
Copy |
|
EAN / GTIN |
4045197251336
Copy |
|
Manufacturer number |
160800 11
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |