{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Norm | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 58 mm | |
Overhang L1 | 72 mm | |
Overall length L | 115 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 6.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 8,5 | |
EAN / GTIN | 4045197937223 | |
Manufacturer number | 160150 8,5 |