Hand reamer H7, Nominal ⌀ DC: 4,5mm

Article no.: 160150 4,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
192 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Application for type of drilling: for through hole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.5 mm
Tolerance H7
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Application for type of drilling for through hole
Flute length Lc 41 mm
Overhang L1 51 mm
Overall length L 81 mm
Number of cutting edges Z 6
Shank square □ 3.55 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160150 4,5
EAN / GTIN 4045197937155
Manufacturer number 160150 4,5

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Note:

Hand reamers finish ground to match your specifications can be ordered as No. 160200.
For suitable tap wrenches see No. 148350; 148200; 148410 and extensions No.149400.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand reamer H7, Nominal ⌀ D<sub>C</sub>: 4,5mm

Hand reamer H7, Nominal ⌀ DC: 4,5mm

on request
In stock
192 pieces in stock
US $ 30.70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 49.05
plus VAT at the current rate Prices plus delivery costs
Overhang L1 51 mm 55 mm
Colour ring without without
Overall length L 81 mm 81 mm
Standard DIN 206 B DIN 206 B
Shank square □ 3.55 mm 3.4 mm
Flute length Lc 41 mm 41 mm
Type of product Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart