Counterbore without pilot 40 mm

Article no.: 156520 40
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Countersink ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 375
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Counterbore ⌀ 40 mm
Tool material HSS
Standard DIN 375
Shank Morse taper
for screw size M24
Hole ⌀ a 10 mm
Overall length L 190 mm
Morse taper MT 3
Feed f in steel < 500 N/mm2 0.25 mm/rev.
Colour ring without
Type of product Counterbore

Identification numbers & Classifications

Article number 156520 40
EAN / GTIN 4045197088093
Manufacturer number 156520 40

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 

Description

Version:

Multi-edged, spiral fluted counterbore with recess in face for fitting various pilots. Pilot is clamped with a screw in the counterbore.

Application:

One counterbore can be used for several pilot holes of different diameters due to the interchangeable pilots.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
The dimensions relate to screws DIN 912, 6912, 7984 and ISO 1207. However, with an appropriate pilot, a counterbore can be used for other screw sizes or counterbore / pilot diameter combinations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart