{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 15 mm | |
Tool material | HSS | |
Standard | DIN 375 | |
Shank | Morse taper | |
for screw size | M8 | |
Hole ⌀ a | 4 mm | |
Overall length L | 132 mm | |
Morse taper MT | 2 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Colour ring | without | |
Type of product | Counterbore |
Article number |
156520 15
Copy |
|
EAN / GTIN |
4045197088017
Copy |
|
Manufacturer number |
156520 15
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |