{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 12.4 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws DIN 7991 | M6 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150184 12,4 | |
EAN / GTIN | 4062406524432 | |
Manufacturer number | 150184 12,4 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 12,4mm
on request
In stock
414 pieces in stock
US $ 27.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
932 pieces in stock
US $ 21.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
US $ 46.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,296 pieces in stock
US $ 14.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,161 pieces in stock
US $ 28.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
175 pieces in stock
US $ 56.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
US $ 25.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
652 pieces in stock
US $ 53.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
820 pieces in stock
US $ 57.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
US $ 85.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
US $ 88.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 25.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | TiAlN | uncoated | TiN | uncoated | uncoated | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | without | green | without | green | without | without | green | green | green | green | green |
for countersunk screws DIN 7991 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | Manufacturer’s standard | DIN 335 C |
Shank | Three clamping flats to h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Plain shank with h9 | Shank with h9 and three drive flats | Parallel shank to h9 | Three clamping flats to h9 | Plain shank with h9 |
smallest countersink ⌀ for holes from | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.13 mm/rev. | 0.13 mm/rev. | 0.13 mm/rev. | 0.13 mm/rev. | 0.12 mm/rev. |