HOLEX Pro Steel countersink set with 3 drive flats No. 150184 in a round box 90° 5

Article no.: 150345 5
New product
Set price 5 Piece (30.10 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Number of countersinks 5
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Shank with h9 and three drive flats
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150345 5
EAN / GTIN 4067263110521
Manufacturer number 150345 5

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
70
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.
Countersink with 3 cutting edges, radially relief ground.
Flutes are ground from solid.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1 pc. each countersink: Sizes 6.3; 10.4; 12.4; 16.5; 20.5

Note:

Empty case for 6 or 7 countersinks, see No. 150370.

Downloads & documents

Suitable products

Spare parts

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart