HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 10,4mm

Article no.: 150184 10,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 10.4 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Three clamping flats to h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
for countersunk screws DIN 7991 M5
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Shank tolerance h9
Colour ring green
Series Pro Steel
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150184 10,4
EAN / GTIN 4062406524418
Manufacturer number 150184 10,4

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
70
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
HOLEX Pro Steel:
  • Exact machining results in manual and machine use.
  • Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces.
  • Optimum tool life thanks to TiALN high-performance coating.
  • High process reliability due to optimised chip evacuation.
  • Attractive cost/benefit ratio.

Three drive flats on the shank for use in a 3-jaw chuck.

Application:

High-precision countersink for chatter-free 90° countersinking.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ D<sub>c</sub>: 10,4mm

HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 10,4mm

on request
In stock
82 pieces in stock
US $ 24.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,252 pieces in stock
US $ 19.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
US $ 42.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
990 pieces in stock
US $ 13.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
934 pieces in stock
US $ 26.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
613 pieces in stock
US $ 44.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
838 pieces in stock
US $ 48.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
151 pieces in stock
US $ 23.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 22.32
plus VAT at the current rate Prices plus delivery costs
External ⌀ 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm 10.4 mm
Coating TiAlN uncoated TiAlN uncoated TiN TiAlN TiAlN uncoated TiAlN
Colour ring green without green without green green green without green
Overall length L 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C
smallest countersink ⌀ for holes from 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart