{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws DIN 7991 | M3 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 6,3 | |
EAN / GTIN | 4045197085887 | |
Manufacturer number | 150180 6,3 |
This article |
Recommendations |
|
---|---|---|
Countersink 90°, TiN, External ⌀ Dc: 6,3mm
on request
In stock
348 pieces in stock
US $ 19.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
US $ 25.62
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 6.3 mm | 6.3 mm |
Colour ring | green | green |
Overall length L | 45 mm | 45 mm |
Through-coolant | no | no |
Countersink tip angle | 90 degrees | 60 degrees |
Standard | DIN 335 C | DIN 334 |
Shank ⌀ Ds | 5 mm | 5 mm |