Countersink Form C 60° 6,3 mm

Article no.: 150840 6,3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
198 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Plain shank with h9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 6.3 mm
    Coating TiN
    Countersink tip angle 60 degrees
    Tool material HSS
    Number of cutting edges Z 3
    Standard DIN 334
    Shank Plain shank with h9
    Through-coolant no
    smallest countersink ⌀ for holes from 1.6 mm
    Overall length L 45 mm
    Shank ⌀ Ds 5 mm
    Feed f in steel < 500 N/mm2 0.09 mm/rev.
    Colour ring green
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150840 6,3
    EAN / GTIN 4045197087263
    Manufacturer number 150840 6,3

    Application Table

    Alu plastics
    N
    85
    Aluminium (short chipping)
    N
    40
    Alu > 10% Si
    N
    25
    Steel < 500 N/mm²
    P
    34
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    32
    INOX < 900 N/mm²
    M
    9
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

    Application:

    For chatter-free countersinking and deburring.
    Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart