{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 11.5 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M6 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 11,5 | |
EAN / GTIN | 4045197085931 | |
Manufacturer number | 150180 11,5 |
This article |
Recommendations |
||
---|---|---|---|
Countersink 90°, TiN, External ⌀ Dc: 11,5mm
on request
In stock
396 pieces in stock
US $ 27.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
US $ 49.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 52.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiCN | AlTiCN |
Colour ring | green | blue | blue |
Standard | DIN 335 C | DIN 335 C | DIN 335 C |
Tool material | HSS | HSS E | HSS E |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm |
smallest countersink ⌀ for holes from | 2.8 mm | 2.8 mm | 2.8 mm |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |