{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 12.4 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws DIN 7991 | M6 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150170 12,4 | |
EAN / GTIN | 4045197085627 | |
Manufacturer number | 150170 12,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() High-precision countersink 90° 12,4 mm
on request
In stock
240 pieces in stock
US $ 46.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
744 pieces in stock
US $ 53.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
US $ 85.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
250 pieces in stock
US $ 25.09
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 12.4 | 12.4 | 12.4 | 12.4 |
Overall length L | 56 | 56 | 108 | 56 |
Shank tolerance | h9 | h9 | h9 | h9 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 |
smallest countersink ⌀ for holes from | 2.8 | 2.8 | 2.8 | 2.8 |
Feed f in steel < 500 N/mm2 | 0.12 | 0.13 | 0.13 | 0.12 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |